Shop ADD-ON
See all product information
Create Account
0.3M LC TO LC AQUA OM4 DUPLEX OFNR (RISER-RATED) FIBER PATCH CABLE
- Mfr # ADD-LC-LC-1F5OM4
- Zoro # G021709743
product price:Â
$
40.99
/ea
Key Features
Mode
Multi Mode
Jacket Color
Aqua
Clad Dimension
125 µm
End 2 Connection Type
LC Network - Male
Simplex/Duplex/Multifiber
Duplex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-1F5OM4
- Zoro #
- G021709743
- UPC #
- 195285868640
- Country of Origin
- Multiple
- Mode
- Multi Mode
- Jacket Color
- Aqua
- End 2 Connection Type
- LC Network - Male
- Simplex/Duplex/Multifiber
- Duplex
- End 1 Connection Type
- LC Network - Male
- Features
- Laser-optimized
- Item
- Network Cable
- For Use With
- Network Device
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 11.81 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.