
0.3M Lc/Sc M/M Aqua Om4 Fiber Patch Cbl
Mfr # ADD-SC-LC-0-3M5OM4
Zoro # G9938600
product price: $12.49
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Length - Patch Cord
11.81 in
Jacket Color
Aqua
Features
Physical Contact (PC), Stranded, Riser Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-SC-LC-0-3M5OM4
Zoro #
G9938600
UPC #
821455886014
Country of Origin
Unknown
Dimensions
Length - Patch Cord
11.81 in
Clad Dimension
125 µm
Core Dimension
50 µm
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Jacket Color
Aqua
Features
Physical Contact (PC), Stranded, Riser Rated
Jacket Type
OFNR, Riser
Single Mode/Multi-Mode
Multi-mode
Cable Type
Fiber Optic
Simplex/Duplex/Multifiber
Duplex
Shielding
No
Cable Characteristic
Patch Cable
Data Transfer Rate
10 Gbit/s
Connector Type on Second End
SC Network - Male
Connector on First End Details
(2) LC Network - Male
Connector on Second End Details
(2) SC Network - Male
Device Supported
Network Device, Transceiver
Connector Gender on Second End
Male
Connector Type on First End
LC Network - Male
Cable Configuration
Straight-through
Connector Gender on First End
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.