
0.5Ft Rj-45 M/M White Cat6A Patch Cbl
Mfr # ADD-0-5FCAT6A-WE
Zoro # G9947134
product price: $5.75
/eaSold in multiples of 2 for $11.50
Key Features
Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Boot Type - Data cable
Snagless
Transmission Speed
10 Gbit/s
Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-0-5FCAT6A-WE
Zoro #
G9947134
UPC #
821456437024
Country of Origin
Unknown
Details
Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Boot Type - Data cable
Snagless
Transmission Speed
10 Gbit/s
Material
Polyvinyl Chloride (PVC)
Cable Type
Category 6a
Color
White
Features
Booted
Wire Gauge
24 AWG
Jacket Material
Polyvinyl Chloride (PVC)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.