10-PIECES OF 3FT BLUE CAT 6A PVC ETHERNET CABLES SNAGLESS BUBBLE BOOT RJ-45 M/M
- Mfr # ADD-3FCAT6A-BE-10PK
- Zoro # G622881558
product price:Â
$
68.49
/ea
Key Features
End 1 Gender
Male
Cable Length
3 ft
Performance Category
Category 6a
Cable Jacket Material
Polyvinyl Chloride
Wire Size
24 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-3FCAT6A-BE-10PK
- Zoro #
- G622881558
- UPC #
- -
- Country of Origin
- China
- End 1 Gender
- Male
- Performance Category
- Category 6a
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Connection Type
- RJ-45
- End 2 Connection Type
- RJ-45
- Cable Jacket Color
- Blue
- End 2 Gender
- Male
- Item
- Network Cable
- Fire Rating - Data Cable
- CM
Dimensions
- Cable Length
- 3 ft
- Wire Size
- 24 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.