Shop ADD-ON
See all product information
Create Account
1000BASE-SX SFP MSA STD MMF 850NM 550M LC 100% COMPATIBLE
- Mfr # SFP-1000BASE-SX-AO
- Zoro # G3496496
product price:Â
$
46.29
/ea
Key Features
Standards
TAA Compliant
Application
Data Networking, Optical Network
Connector Type
LC
Network Technology
1000Base-SX
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-1000BASE-SX-AO
- Zoro #
- G3496496
- UPC #
- 821455149973
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- Application
- Data Networking, Optical Network
- Connector Type
- LC
- Item
- SFP
- Network Technology
- 1000Base-SX
- Interfaces/Ports Details
- (1) LC 1000Base-SX Network
- Number of Ports
- 1
- Media Type Supported
- Optical Fiber
- Compatibility
- MSA Compliant
- Fiber Optic Mode
- Multi-mode
- Ethernet Technology
- Gigabit Ethernet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.