
1000Ft Non-Term Purple Cat6 Patch Cbl
Mfr # ADD-CAT61KFP-PE
Zoro # G9956365
product price: $1,064.99
/ea
Free Shipping & Returns
Key Features
Item - Data Cable
Network Cable
Length - Patch Cord
1000 ft
Jacket Color
Purple
Material
Copper
Features
Foil Twisted Pair (FTP), Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-CAT61KFP-PE
Zoro #
G9956365
UPC #
821456437666
Country of Origin
Unknown
Dimensions
Length - Patch Cord
1000 ft
Wire Size
24 AWG
Details
Item - Data Cable
Network Cable
Jacket Color
Purple
Material
Copper
Features
Foil Twisted Pair (FTP), Stranded
Shielding
Yes
Jacket Type
Plenum
Cable Type
Category 6
Connector Type on Second End
Bare Wire
Connector Type on First End
Bare Wire
Connector on First End Details
Bare Wire
Cable Configuration
Straight-through
Device Supported
Network Device
Data Transfer Rate
1 Gbit/s
Connector on Second End Details
Bare Wire
Cable Characteristic
Patch Cable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.