1000FT NON-TERMINATED PURPLE CAT 6A PVC BULK CABLE
- Mfr # ADD-CAT6ABULK1K-PE
- Zoro # G523563362
product price:Â
$
927.99
/ea
Free Shipping & Returns
Key Features
Cable Length
999.97 ft
Performance Category
Category 6a
Wire Size
24 AWG
End 1 Connection Type
Bare Wire
Cable Jacket Color
Purple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-CAT6ABULK1K-PE
- Zoro #
- G523563362
- UPC #
- 195285146649
- Country of Origin
- China
- Performance Category
- Category 6a
- Item
- Network Cable
- End 1 Connection Type
- Bare Wire
- Cable Jacket Color
- Purple
- End 2 Connection Type
- Bare Wire
- Cable Jacket Material
- Polyvinyl Chloride
Dimensions
- Cable Length
- 999.97 ft
- Wire Size
- 24 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.