Shop ADD-ON
See all product information
Create Account
100FT RJ-45 MALE TO RJ-45 MALE CAT6 STRAIGHT ORANGE UTP COPPER PVC PAT
- Mfr # ADD-SC-LC-2M9SMF-GN
- Zoro # G710725894
product price:Â
$
22.95
/ea
Key Features
End 1 Gender
Male
End 1 Connection Type
(2) LC Network - Male
End 2 Gender
Male
End 2 Connection Type
(2) SC Network - Male
Cable Jacket Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-SC-LC-2M9SMF-GN
- Zoro #
- G710725894
- UPC #
- 821456776925
- Country of Origin
- China
- Item
- Network Cable
- End 1 Gender
- Male
- End 1 Connection Type
- (2) LC Network - Male
- End 2 Gender
- Male
- End 2 Connection Type
- (2) SC Network - Male
- Cable Jacket Color
- Green
- Cable Type
- Fiber Optic
- NEC Article and Type
- OFNR
Dimensions
- Cable Length
- 6.56 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.