Shop ADD-ON
See all product information
Create Account
10/100/1000BASE-TXRJ-45 TO 1000BASE-LXLC SMF 1310NM 10KM POE MINI MEDIA CONV
- Mfr # ADD-GMC-LX-LC-POE
- Zoro # G410729819
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Features
Network (RJ-45)
Fiber Optic Cable Wavelength
0.1 mil
Power Source
Power Supply
Expansion Slot Type
SFP (mini-GBIC)
Single Mode/Multi-Mode
Single Mode, Multi-Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-GMC-LX-LC-POE
- Zoro #
- G410729819
- UPC #
- 195285539380
- Country of Origin
- China
Dimensions
- Fiber Optic Cable Wavelength
- 0.1 mil
Details
- Item
- Transceiver/Media Converter
- Features
- Network (RJ-45)
- Power Source
- Power Supply
- Expansion Slot Type
- SFP (mini-GBIC)
- Single Mode/Multi-Mode
- Single Mode, Multi-Mode
- Number of PoE (RJ-45) Ports
- 1
- PoE Port Type
- PSE
- Number of Network (RJ-45) Ports
- 1
- Media Type Supported
- Optical Fiber, Twisted Pair
- Network Technology
- 1000Base-LX, 1000Base-X, 10/100/1000Base-TX
- Ethernet Technology
- Gigabit Ethernet
- Total Number of Ports
- 1
- Number of SFP Slots
- 1
- Maximum Distance Supported
- 10 km
- Total Number of Expansion Slots
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.