Shop ADD-ON
See all product information
Create Account
10/100/1000BASE-TXRJ-45 TO 1000BASE-SXLC MMF 850NM 550M POE MINI MEDIA
- Mfr # ADD-GMC-SX-LC-POE-UK
- Zoro # G010729509
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Standards
IEEE802.3af
Includes
Mini Transceiver/Media Converter 1 x Transceiver
Powered By
AC/DC
Number of Ports
2
Application
Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-GMC-SX-LC-POE-UK
- Zoro #
- G010729509
- UPC #
- 195285429193
- Country of Origin
- China
- Item
- Transceiver/Media Converter
- Standards
- IEEE802.3af
- Includes
- Mini Transceiver/Media Converter 1 x Transceiver
- Powered By
- AC/DC
- Number of Ports
- 2
- Application
- Industrial
- Ethernet Technology
- Gigabit Ethernet
- Max. Distance Supported
- 0.55 km
- Number of PoE (RJ-45) Ports
- 1
- Fiber Mode Supported
- Multi-mode
- Number of LC Ports
- 1
- Network Technology
- 1000Base-SX
- PoE Port Type
- PSE
- Network (RJ-45)
- Yes
- Media Type Supported
- Optical Fiber, Twisted Pair
- Network Standard
- 10/100/1000Base-TX, 1000Base-SX
- Maximum Distance Supported
- 0.55 km
- Power Source
- AC/DC
- Product Line
- Mini
Dimensions
- Fiber Optic Cable Wavelength
- 850 nm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.