Shop ADD-ON
See all product information
Create Account
10/100/1000BASE-TXRJ-45 TO 1000BASE-SXLC MMF 850NM 550M POE MINI MEDIA
- Mfr # ADD-GMC-SX-LC-POE
- Zoro # G510726084
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Includes
Transceiver/Media Converter, 1 x Transceiver
Powered By
Power Supply
Number of Ports
2
Number of PoE (RJ-45) Ports
1
Max. Distance Supported
0.55 km
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-GMC-SX-LC-POE
- Zoro #
- G510726084
- UPC #
- 195285030726
- Country of Origin
- China
- Item
- Transceiver/Media Converter
- Includes
- Transceiver/Media Converter, 1 x Transceiver
- Powered By
- Power Supply
- Number of Ports
- 2
- Number of PoE (RJ-45) Ports
- 1
- Max. Distance Supported
- 0.55 km
- Network (RJ-45)
- Yes
- Fiber Mode Supported
- Multi-mode
- Number of Network (RJ-45) Ports
- 1
- Number of LC Ports
- 1
- Green Environmental Attribute
- Environmentally Friendly
- Media Type Supported
- Twisted Pair, Optical Fiber
- Network Technology
- 10/100/1000Base-TX
- Ethernet Technology
- Gigabit Ethernet
- PoE Port Type
- PSE
- Power Source
- Power Supply
- Maximum Distance Supported
- 0.55 km
- Network Standard
- 1000Base-SX, 10/100/1000Base-TX
- Environmentally Friendly
- Yes
Dimensions
- Fiber Optic Cable Wavelength
- 850 nm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.