10FT A/V CABLE MINI-DISPLAYPORT MALE TO DVI-D DUAL LINK 24+1 PIN MALE BL

  • Mfr # MINIDP2DVI10F

  • Zoro # G410727211


product price:  $19.15
/ea

Key Features

Cable Type
DVI-D/Mini DisplayPort
Supported Resolution
1920 x 1080
Color
Black
Connector on First End Details
(1) Mini Displayport Digital Audio/Video - Male
Cable Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MINIDP2DVI10F
Zoro #
G410727211
UPC #
195285686480
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Cable Type
DVI-D/Mini DisplayPort
Supported Resolution
1920 x 1080
Item
A/V Cable
Color
Black
Connector on First End Details
(1) Mini Displayport Digital Audio/Video - Male
Device Supported
Audio/Video Device
Connector on Second End Details
(1) 25-pin DVI-D (Dual Link) Digital Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.