
10FT C13/C14 PWR CBL 100-250V 15A RD
Mfr # ADD-C132C1414AWG10FTRD
Zoro # G910726196
product price: $49.25
/eaKey Features
Voltage Rating
230V AC
Gauge
14
Connector on Second End Details
3-pin IEC60320 C14 Male
Green Environmental Attribute
Environmentally Friendly
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-C132C1414AWG10FTRD
Zoro #
G910726196
UPC #
821456464969
Country of Origin
Multiple
Dimensions
Cord Length
10 ft
Details
Voltage Rating
230V AC
Gauge
14
Connector on Second End Details
3-pin IEC60320 C14 Male
Green Environmental Attribute
Environmentally Friendly
Color
Red
Item
Standard Power Cord
Connector on First End Details
3-pin IEC 60320 C13 Female
Current Rating
15 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.