Shop ADD-ON
See all product information
Create Account
10FT C14 MALE TO C13 FEMALE STANDARD COMMERCIAL TEMP 18AWG 100-250V AT 10A PVC S
- Mfr # ADD-C142C13C18G10FBK
- Zoro # G322880912
product price:Â
$
18.89
/ea
Key Features
Gauge/Conductor
18 ga
Color
Black
Jacket Material
Thermoplastic
Voltage Rating
250 V
Cord Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-C142C13C18G10FBK
- Zoro #
- G322880912
- UPC #
- -
- Country of Origin
- China
- Gauge/Conductor
- 18 ga
- Color
- Black
- Jacket Material
- Thermoplastic
- Item
- Standard Power Cord
- Voltage Rating
- 250 V
Dimensions
- Cord Length
- 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.