Zoro Homepage

10Ft Mdp To Dp M/M Black Adapter Cbl

  • Mfr # MINIDP2DPMM10

  • Zoro # G0014002


product price: $30.69
/ea

Key Features

Cable Type
DisplayPort/Mini DisplayPort
Color
Black
Cable Length
10 ft
Device Supported
Audio/Video Device
Connector on Second End Details
DisplayPort 1.2 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MINIDP2DPMM10
Zoro #
G0014002
UPC #
821456032229
Country of Origin
Unknown

Dimensions

Cable Length
10 ft

Details

Cable Type
DisplayPort/Mini DisplayPort
Color
Black
Item
A/V Cable
Device Supported
Audio/Video Device
Connector on Second End Details
DisplayPort 1.2 Digital Audio/Video - Male
Connector on First End Details
Mini DisplayPort 1.1 Digital Audio/Video - Male
Supported Resolution
3840 x 2160

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.