
10FT MINI-DISPLAYPORT MALE TO HDMI MALE BLACK MAX RESOLUTION UP TO 2560X16
Mfr # MDP2HDMIMM10F
Zoro # G610727356
product price:Â $23.65
/eaKey Features
Supported Resolution
2560 x 1600
Connector on First End Details
(1) Mini DisplayPort Digital Audio/Video - Male
Cable Length
10 ft
Cable Type
HDMI/Mini DisplayPort
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDP2HDMIMM10F
Zoro #
G610727356
UPC #
195285637567
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Supported Resolution
2560 x 1600
Connector on First End Details
(1) Mini DisplayPort Digital Audio/Video - Male
Cable Type
HDMI/Mini DisplayPort
Color
Black
Item
A/V Cable
Device Supported
Audio/Video Device
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.