Shop ADD-ON
See all product information
10FT NEMA 1-15P MALE TO C7 FEMALE 18AWG 100-250V AT 10A BLACK POWER CABLE
Mfr # ADD-115P2C718AWG10FT
Zoro # G710728437
product price:Â $10.15
/eaKey Features
Color
Black
Connector on Second End Details
(1) 3-pin IEC 60320 C7 Female
Voltage Rating
230V AC
Current Rating
10A
Gauge
18
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ADD-115P2C718AWG10FT
Zoro #
G710728437
UPC #
821456760313
Country of Origin
China
Dimensions
Cord Length
10 ft
Details
Color
Black
Item
Power Extension Cord
Connector on Second End Details
(1) 3-pin IEC 60320 C7 Female
Voltage Rating
230V AC
Current Rating
10A
Gauge
18
Connector on First End Details
(1) 3-pin NEMA 1-15P Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.