10FT RJ-45 MALE TO RJ-45 MALE CAT5E STRAIGHT PINK UTP COPPER PVC PATCH
- Mfr # ADD-10FCAT5E-PK
- Zoro # G410727785
product price:Â
$
9.99
/ea
Key Features
Performance Category
Category 5e
Cable Jacket Color
Pink
Wire Size
24 AWG
Cable Jacket Material
Polyvinyl Chloride
Cable Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-10FCAT5E-PK
- Zoro #
- G410727785
- UPC #
- 821456736936
- Country of Origin
- Multiple
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 10 ft
Details
- Performance Category
- Category 5e
- Cable Jacket Color
- Pink
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
- Item
- Network Cable
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.