Shop ADD-ON
See all product information
10FT RJ-45 MALE TO RJ-45 MALE CAT5E STRAIGHT PURPLE UTP COPPER PVC PAT
Mfr # ADD-10FCAT5E-PE
Zoro # G710725931
original price:Â $10.79 , new price: $10.19 , 5 percent off
new price:Â $10.19
/ea
Sold in multiples of 2 for $20.38
Key Features
End 1 Gender
Male
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Gender
Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Purple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ADD-10FCAT5E-PE
Zoro #
G710725931
UPC #
821456730774
Country of Origin
United States
Dimensions
Cable Length
10 ft
Wire Size
24 AWG
Details
Item
Network Cable
End 1 Gender
Male
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Gender
Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Purple
Cable Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Category 5e
Shielded / Unshielded
Unshielded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.