Shop ADD-ON
See all product information
Create Account
10FT RJ-45 MALE TO RJ-45 MALE STRAIGHT WHITE CAT6 UTP PVC COPPER PATCH CABLE
- Mfr # ADD-10FCAT6-WE
- Zoro # G010727918
product price:Â
$
14.55
/ea
Sold in multiples of 2 for
$29.10
Key Features
Color
White
Jacket Type
CM
Jacket Material
Polyvinyl Chloride
Boot Type
Snagless
Connection 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-10FCAT6-WE
- Zoro #
- G010727918
- UPC #
- 821456028543
- Country of Origin
- China
- Color
- White
- Jacket Type
- CM
- Jacket Material
- Polyvinyl Chloride
- Boot Type
- Snagless
- Connection 1 Gender
- Male
- Material
- Copper
- Wire Gauge
- 24 AWG
- Shielded / Unshielded
- Unshielded
- Connection 2 Gender
- Male
- Category - Data Cable
- Category 6
- Connector Type
- Straight
- Item
- Network Cable
Dimensions
- Cable Length
- 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.