Zoro Homepage
This item is Discontinued.
Add-On 10Ft Rj-45 M/M Cat5E Red Pvc Patch Cbl ADD-10FCAT5E-RD

10Ft Rj-45 M/M Cat5E Red Pvc Patch Cbl (Discontinued)

  • Mfr # ADD-10FCAT5E-RD
  • Zoro # G9755079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-10FCAT5E-RD
Zoro #
G9755079
UPC #
821455887004
Country of Origin
Unknown

Dimensions

Length - Patch Cord
10 ft
Wire Size
28 AWG

Details

Boot Type - Data cable
Snagless
Cable Type
Category 5e
Features
Unshielded Twisted Pair (UTP)
Material
Polyvinyl Chloride (PVC), Copper
Jacket Color
Red
Jacket Material
Polyvinyl Chloride (PVC)
Shielding
No
Jacket Type
CM
Item - Data Cable
Network Cable
Connector on First End Details
(1) RJ-45 Network - Male
Data Transfer Rate
1 Gbit/s
Connector Type on First End
RJ-45 Network - Male
Connector Gender on Second End
Male
Cable Characteristic
Patch Cable
Device Supported
Patch Panel, Media Converter, Hub, Network Device, Router, Switch
Cable Configuration
Straight-through
Cable Listing
CM
Connector Type on Second End
RJ-45 Network - Male
Connector Gender on First End
Male
Connector on Second End Details
(1) RJ-45 Network - Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.