Zoro Homepage

10Ft Rj-45 M/M Cat6A Blue Cu Patch Cbl

  • Mfr # ADD-10FCAT6A-BE

  • Zoro # G0067710


product price: $11.19
/ea

Key Features

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
10 ft
Jacket Color
Blue
Jacket Material
Polyvinyl Chloride (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-10FCAT6A-BE
Zoro #
G0067710
UPC #
821456533078
Country of Origin
Unknown

Dimensions

Length - Patch Cord
10 ft
Wire Size
24 AWG

Details

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
Blue
Jacket Material
Polyvinyl Chloride (PVC)
Shielding
No
Material
Copper, Polyvinyl Chloride (PVC)
Features
Unshielded Twisted Pair (UTP)
Jacket Type
CM
Cable Type
Category 6a
Connector on Second End Details
(1) RJ-45 Network - Male
Cable Configuration
Straight-through
Connector Gender on Second End
Male
Device Supported
Network Device
Connector Gender on First End
Male
Cable Listing
CM
Cable Characteristic
Patch Cable
Connector on First End Details
(1) RJ-45 Network - Male

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.