Zoro Homepage

10Ft Rj-45 M/M Orange Cat6A Patch Cbl

  • Mfr # ADD-10FCAT6AS-OE

  • Zoro # G9948227


product price: $16.15
/ea

Key Features

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
10 ft
Jacket Color
Orange
Jacket Type
CM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-10FCAT6AS-OE
Zoro #
G9948227
UPC #
821456444480
Country of Origin
Unknown

Dimensions

Length - Patch Cord
10 ft
Wire Size
24 AWG

Details

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
Orange
Jacket Type
CM
Cable Type
Category 6a
Shielding
Yes
Features
Booted
Material
Copper, Polyvinyl Chloride (PVC)
Jacket Material
Polyvinyl Chloride (PVC)
Connector on First End Details
(1) RJ-45 Network - Male
Boot Color
Clear
Connector on Second End Details
(1) RJ-45 Network - Male
Cable Listing
CM
Connector Gender on First End
Male
Data Transfer Rate
10 Gbit/s
Cable Configuration
Straight-through
Connector Type on First End
RJ-45 Network - Male
Connector Gender on Second End
Male
Device Supported
Hub, Patch Panel, Switch, Media Converter, Router, Network Device
Connector Type on Second End
RJ-45 Network - Male
Cable Characteristic
Patch Cable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.