10GBASE-BX SFP+ MSA STD SMF 1270TX/1330RX 60KM 100% COMPAT
- Mfr # SFP-10GB-BX-U-60-AO
- Zoro # G3464506
product price:Â
$
495.20
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Connector Type
LC
Max. Data Transfer Rate
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-10GB-BX-U-60-AO
- Zoro #
- G3464506
- UPC #
- 821455179055
- Country of Origin
- Unknown
- Application
- Data Networking, Optical Network
- Standards
- TAA Compliant
- Media Type Supported
- Optical Fiber
- Connector Type
- LC
- Max. Data Transfer Rate
- 10
- Compatibility
- MSA Compliant
- Fiber Optic Mode
- Single-mode
- Number of Ports
- 1
- Item
- SFP+
- Interfaces/Ports Details
- (1) LC 10GBase-BX Network
- Network Technology
- 10GBase-BX
- Ethernet Technology
- 10 Gigabit Ethernet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.