Zoro Homepage

10Gbs Dual Sfp+ Pcie X8 Nic Hp Comp

  • Mfr # 727054-B21-AO

  • Zoro # G9896725


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
2
Expansion Slot Type
SFP+
Media Type Supported
Optical Fiber
Host Interface
PCI Express 3.0 x8
Mounting
Plug-in Card
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727054-B21-AO
Zoro #
G9896725
UPC #
821455825938
Country of Origin
Unknown

Details

Item
10Gigabit Ethernet Card
Number of Ports
2
Expansion Slot Type
SFP+
Media Type Supported
Optical Fiber
Host Interface
PCI Express 3.0 x8
Mounting
Plug-in Card
Device Supported
Server
Network Technology
10GBase-X

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.