This item is Discontinued.

This item is Discontinued.
10M LC MALE TO LC MALE OM3 STRAIGHT YELLOW DUPLEX FIBER OFNR RISER-RA (Discontinued)
Mfr #
ADD-LC-LC-10M5OM3-YW
Zoro #
G910725922
UPC # 821456554714
Country of Origin China
Category Fiber Optic Cables & Patch Cables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ADD-LC-LC-10M5OM3-YW
Zoro #
G910725922
UPC #
821456554714
Country of Origin
China
Dimensions
Clad Dimension
125 µm
Core Dimension
50 µm
Bandwidth
100 Gbps
Cable Length
32.81 ft
Details
Item
Network Cable
End 1 Connection Type
LC Network - Male
End 2 Connection Type
LC Network - Male
Simplex/Duplex/Multifiber
Duplex
Single Mode/Multi-Mode
Multi-Mode
Features
Physical Contact (PC), Laser-optimized, Stranded
Color
Yellow
For Use With
Network Device
Jacket Type
OFNR, Riser
Cable Type
Fiber Optic
Cable Configuration
Straight-through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.