
10M Lc/Sc M/M Os2 Yellow Fiber Patch Cbl
Mfr # ADD-SC-LC-10M9SMFP
Zoro # G9625420
product price: $27.69
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Length - Patch Cord
32.81 ft
Jacket Color
Yellow
Features
Stranded, Ultra Physical Contact (UPC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-SC-LC-10M9SMFP
Zoro #
G9625420
UPC #
821455815359
Country of Origin
Unknown
Dimensions
Length - Patch Cord
32.81 ft
Clad Dimension
125 µm
Core Dimension
9 µm
Details
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Jacket Color
Yellow
Features
Stranded, Ultra Physical Contact (UPC)
Jacket Type
Plenum
Cable Type
Fiber Optic
Shielding
No
Single Mode/Multi-Mode
Single-mode
Simplex/Duplex/Multifiber
Duplex
Connector Gender on Second End
Male
Connector on First End Details
(2) LC Network - Male
Connector Type on Second End
SC Network - Male
Connector Gender on First End
Male
Device Supported
Network Device
Cable Configuration
Straight-through
Connector on Second End Details
(2) SC Network - Male
Connector Type on First End
LC Network - Male
Cable Characteristic
Patch Cable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.