
10M Lc/St M/M Om2 Orange Fiber Patch Cbl
Mfr # ADD-ST-LC-10M5OM2
Zoro # G9739986
product price: $23.19
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM2
Length - Patch Cord
32.81 ft
Jacket Color
Orange
Cable Type
Fiber Optic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-ST-LC-10M5OM2
Zoro #
G9739986
UPC #
821455509050
Country of Origin
Unknown
Dimensions
Length - Patch Cord
32.81 ft
Clad Dimension
125 µm
Core Dimension
50 µm
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM2
Jacket Color
Orange
Cable Type
Fiber Optic
Shielding
No
Simplex/Duplex/Multifiber
Duplex
Jacket Type
OFNR, Riser
Single Mode/Multi-Mode
Multi-mode
Features
Strain Relief, Halogen Free, Molded, Impact Resistant, Pull Resistant Connector, Physical Contact (PC)
Cable Configuration
Straight-through
Connector on Second End Details
(2) ST Network - Male
Connector Type on First End
LC Network - Male
Data Transfer Rate
1 Gbit/s
Device Supported
Switches, Hubs, Media Converters, Network Device, Router, Patch Panels
Connector Gender on First End
Male
Cable Characteristic
Patch Cable
Connector Type on Second End
ST Network - Male
Connector on First End Details
(2) LC Network - Male
Connector Gender on Second End
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.