Shop ADD-ON
See all product information
Create Account
10M MPO FEMALE TO 8XLC MALE OM4 8-STRAND STRAIGHT AQUA FIBER PLENUM FA
- Mfr # ADD-MPO-4LC10M5OM4P
- Zoro # G010725907
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Clad Dimension
125 µm
End 2 Connection Type
MPO-12 Network - Male
Core Dimension
50 µm
Cable Length
32.81 ft
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-MPO-4LC10M5OM4P
- Zoro #
- G010725907
- UPC #
- 821456510178
- Country of Origin
- China
- End 2 Connection Type
- MPO-12 Network - Male
- For Use With
- Network Device
- Mode
- Multi Mode
- Jacket Color
- Aqua
- Item
- Network Cable
- Features
- Laser-optimized
- End 1 Connection Type
- LC Network - Female
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 32.81 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.