Shop ADD-ON
See all product information
Create Account
11M MPO F/F OM4 AQUA FIBER PATCH CBL
- Mfr # ADD-MPOMPO-11M5OM4
- Zoro # G410728010
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Aqua
Mode
Multi Mode
Features
Stranded
End 1 Connection Type
MPO Network - Female
End 2 Connection Type
MPO Network - Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-MPOMPO-11M5OM4
- Zoro #
- G410728010
- UPC #
- 195285141828
- Country of Origin
- China
Dimensions
- Cable Length
- 36.09 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
Details
- Jacket Color
- Aqua
- Mode
- Multi Mode
- Item
- Network Cable
- Features
- Stranded
- End 1 Connection Type
- MPO Network - Female
- End 2 Connection Type
- MPO Network - Female
- For Use With
- Network Device
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.