Zoro Homepage

128GB 2.5IN SATA III SSD

  • Mfr # ADD-SSDEL128GB

  • Zoro # G810729532


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
128 GB
Drive Interface
SATA
Standards
TAA Compliant
Max. Read Transfer Rate
500 MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-SSDEL128GB
Zoro #
G810729532
UPC #
-
Country of Origin
Multiple

Dimensions

Width
2.8 in
Height
0.3 in
Depth
4 in

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
128 GB
Drive Interface
SATA
Standards
TAA Compliant
Max. Read Transfer Rate
500 MB/s
Max. Write Transfer Rate
400 MB/s
Wireless LAN
No
Drive Type
Internal
Features
Shock Resistant
Drive Interface Standard
SATA/600
Storage Capacity
128 GB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Read Transfer Rate
500-MB/s
Durability
Shock Resistant
Maximum Write Transfer Rate
400-MB/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.