128GB DDR4-2933 4RX4 ECC 1.2V LRDIMM HP P11040-H21 COMPATIBLE
Mfr # P11040-H21-AM
Zoro # G214875866
product price:Â $5,982.99
/ea
Free Shipping & Returns
Key Features
Memory Rank
Quad-rank
CAS Latency
CL21
Number of Pins
288
Memory Technology
DDR4 SDRAM
Error Checking
ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P11040-H21-AM
Zoro #
G214875866
UPC #
-
Country of Origin
United States
Dimensions
Memory Size
128 GB
Width
1.5 in
Thickness
300 mil
Length
5.5 in
Details
Memory Rank
Quad-rank
CAS Latency
CL21
Number of Pins
288
Memory Technology
DDR4 SDRAM
Item
RAM Module
Error Checking
ECC
Memory Voltage
1.20V
Memory Standard
DDR4-2933/PC4-23400
Number of Modules
(1) 128GB
Device Supported
Server
Memory Speed
2933 MHz
TAA Compliant
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.