128GB DDR4-2933 4RX4 ECC 1.2V LRDIMM HP P11040-K21 COMPATIBLE

  • Mfr # P11040-K21-AM

  • Zoro # G914875937


product price:  $5,982.99
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR4 SDRAM
Number of Pins
288
CAS Latency
CL21
Memory Standard
DDR4-2933/PC4-23400
Memory Size
128 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P11040-K21-AM
Zoro #
G914875937
UPC #
-
Country of Origin
United States

Dimensions

Memory Size
128 GB
Length
5.5 in
Thickness
300 mil
Width
1.5 in

Details

Memory Technology
DDR4 SDRAM
Number of Pins
288
CAS Latency
CL21
Memory Standard
DDR4-2933/PC4-23400
Memory Rank
Quad-rank
Memory Speed
2933 MHz
Item
RAM Module
Memory Voltage
1.20V
Device Supported
Server
Error Checking
ECC
Number of Modules
(1) 128GB
TAA Compliant
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.