128GB DDR4-2933 4RX4 ECC 1.2V LRDIMM HP P11040-X21 COMPATIBLE

  • Mfr # P11040-X21-AM

  • Zoro # G814875761


product price:  $5,982.99
/ea
Free Shipping & Returns

Key Features

Memory Size
128 GB
Width
1.5 in
Device Supported
Server
Thickness
300 mil
Memory Technology
DDR4 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P11040-X21-AM
Zoro #
G814875761
UPC #
-
Country of Origin
United States

Dimensions

Memory Size
128 GB
Width
1.5 in
Thickness
300 mil
Length
5.5 in

Details

Device Supported
Server
Memory Technology
DDR4 SDRAM
Number of Modules
(1) 128GB
Error Checking
ECC
Memory Voltage
1.20V
Number of Pins
288
Memory Speed
2933 MHz
CAS Latency
CL21
Memory Standard
DDR4-2933/PC4-23400
Item
RAM Module
Memory Rank
Quad-rank
TAA Compliant
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.