128GB DDR4-2933 4RX4 ECC 1.2V LRDIMM HP P11057-0A1 COMPATIBLE

  • Mfr # P11057-0A1-AM

  • Zoro # G214875828


product price:  $5,982.99
/ea
Free Shipping & Returns

Key Features

Memory Size
128 GB
Memory Speed
2933 MHz
CAS Latency
CL21
Length
5.5 in
Thickness
300 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P11057-0A1-AM
Zoro #
G214875828
UPC #
-
Country of Origin
United States

Dimensions

Memory Size
128 GB
Length
5.5 in
Thickness
300 mil
Width
1.5 in

Details

Memory Speed
2933 MHz
CAS Latency
CL21
Device Supported
Server
Number of Modules
(1) 128GB
Item
RAM Module
Memory Standard
DDR4-2933/PC4-23400
Memory Technology
DDR4 SDRAM
Error Checking
ECC
Memory Voltage
1.20V
Memory Rank
Quad-rank
Number of Pins
288
TAA Compliant
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.