128GB DDR4-2933 4RX4 ECC 1.2V LRDIMM HP P11057-1A1 COMPATIBLE
Mfr # P11057-1A1-AM
Zoro # G414875871
product price:Â $5,982.99
/ea
Free Shipping & Returns
Key Features
Thickness
300 mil
Memory Rank
Quad-rank
Number of Modules
(1) 128GB
Memory Voltage
1.20V
Device Supported
Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P11057-1A1-AM
Zoro #
G414875871
UPC #
-
Country of Origin
United States
Dimensions
Thickness
300 mil
Memory Size
128 GB
Length
5.5 in
Width
1.5 in
Details
Memory Rank
Quad-rank
Number of Modules
(1) 128GB
Memory Voltage
1.20V
Device Supported
Server
Memory Technology
DDR4 SDRAM
CAS Latency
CL21
Memory Standard
DDR4-2933/PC4-23400
Memory Speed
2933 MHz
Item
RAM Module
Error Checking
ECC
Number of Pins
288
TAA Compliant
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.