128GB DDR4-2933 4RX4 ECC 1.2V LRDIMM HP P19047-B21 COMPATIBLE

  • Mfr # P19047-B21-AM

  • Zoro # G014875899


product price: $5,982.99
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR4 SDRAM
Memory Rank
Quad-rank
Number of Modules
(1) 128GB
Signal Processing
Registered
Memory Size
128 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P19047-B21-AM
Zoro #
G014875899
UPC #
-
Country of Origin
United States

Dimensions

Memory Size
128 GB
Width
1.5 in
Length
5.5 in
Thickness
300 mil

Details

Memory Technology
DDR4 SDRAM
Memory Rank
Quad-rank
Number of Modules
(1) 128GB
Item
RAM Module
Signal Processing
Registered
Device Supported
Server
Number of Pins
288
Memory Voltage
1.20V
Error Checking
ECC
Memory Speed
2933 MHz
Memory Standard
DDR4-2933/PC4-23400
CAS Latency
CL21
Green Environmental Attribute
Environmentally Friendly
TAA Compliant
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.