128GB DDR4-2933 4RX4 ECC 1.2V LRDIMM HP P19047-K21 COMPATIBLE

  • Mfr # P19047-K21-AM

  • Zoro # G014875745


product price: $5,982.99
/ea
Free Shipping & Returns

Key Features

Memory Rank
Quad-rank
Number of Pins
288
Length
5.5 in
Thickness
300 mil
CAS Latency
CL21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P19047-K21-AM
Zoro #
G014875745
UPC #
-
Country of Origin
United States

Dimensions

Length
5.5 in
Thickness
300 mil
Width
1.5 in
Memory Size
128 GB

Details

Memory Rank
Quad-rank
Number of Pins
288
Item
RAM Module
CAS Latency
CL21
Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-2933/PC4-23400
Device Supported
Server
Number of Modules
(1) 128GB
Error Checking
ECC
Memory Voltage
1.20V
Memory Speed
2933 MHz
TAA Compliant
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.