128GB DDR4-2933 4RX4 ECC 1.2V LRDIMM HP P19047-X21 COMPATIBLE
Mfr # P19047-X21-AM
Zoro # G114875829
product price:Â $5,982.99
/ea
Free Shipping & Returns
Key Features
Memory Speed
2933 MHz
Memory Technology
DDR4 SDRAM
CAS Latency
CL21
Width
1.5 in
Error Checking
ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P19047-X21-AM
Zoro #
G114875829
UPC #
-
Country of Origin
United States
Dimensions
Width
1.5 in
Length
5.5 in
Thickness
300 mil
Memory Size
128 GB
Details
Memory Speed
2933 MHz
Memory Technology
DDR4 SDRAM
Item
RAM Module
CAS Latency
CL21
Error Checking
ECC
Number of Modules
(1) 128GB
Memory Standard
DDR4-2933/PC4-23400
Device Supported
Server
Number of Pins
288
Memory Voltage
1.20V
Memory Rank
Quad-rank
TAA Compliant
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.