Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128GB DDR4-3200 4RX4 ECC 1.2V LRDIMM DELL AB445285 COMPATIBLE

  • Mfr # AB445285-AM

  • Zoro # G014875523


product price: $5,986.99
/ea
Free Shipping & Returns

Key Features

Memory Voltage
1.20V
Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-3200/PC4-25600
Signal Processing
Unbuffered
CAS Latency
CL22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB445285-AM
Zoro #
G014875523
UPC #
-
Country of Origin
United States

Dimensions

Memory Size
128 GB

Details

Memory Voltage
1.20V
Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-3200/PC4-25600
Signal Processing
Unbuffered
CAS Latency
CL22
Item
RAM Module
Number of Pins
288
Error Checking
ECC
Memory Speed
3200 MHz
Device Supported
Server
Memory Rank
Quad-rank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.