128GB DDR4-3200 4RX4 ECC 1.2V LRDIMM DELL AB574671 COMPATIBLE

  • Mfr # AB574671-AM

  • Zoro # G414875567


product price:  $5,683.99
/ea
Free Shipping & Returns

Key Features

CAS Latency
CL22
Memory Speed
3200 MHz
Memory Technology
DDR4 SDRAM
Memory Size
128 GB
Number of Pins
288
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AB574671-AM
Zoro #
G414875567
UPC #
-
Country of Origin
United States

Dimensions

Memory Size
128 GB
Thickness
300 mil
Width
1.5 in
Length
5.5 in

Details

CAS Latency
CL22
Memory Speed
3200 MHz
Memory Technology
DDR4 SDRAM
Number of Pins
288
Error Checking
ECC
Memory Standard
DDR4-3200/PC4-25600
Number of Modules
(1) 128GB
Memory Rank
Quad-rank
Item
RAM Module
Memory Voltage
1.20V
Device Supported
Server
TAA Compliant
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.