128GB DDR4-3200 4RX4 ECC 1.2V LRDIMM HP P06037-H21 COMPATIBLE
Mfr # P06037-H21-AM
Zoro # G814875570
product price:Â $5,982.99
/ea
Free Shipping & Returns
Key Features
Number of Pins
288
Device Supported
Server
Error Checking
ECC
Thickness
300 mil
Memory Rank
Quad-rank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P06037-H21-AM
Zoro #
G814875570
UPC #
-
Country of Origin
United States
Dimensions
Thickness
300 mil
Width
1.5 in
Length
5.5 in
Memory Size
128 GB
Details
Number of Pins
288
Device Supported
Server
Error Checking
ECC
Memory Rank
Quad-rank
CAS Latency
CL22
Memory Technology
DDR4 SDRAM
Item
RAM Module
Number of Modules
(1) 128GB
Memory Speed
3200 MHz
Memory Standard
DDR4-3200/PC4-25600
Memory Voltage
1.20V
TAA Compliant
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.