128GB DDR4-3200 4RX4 ECC 1.2V LRDIMM HP P06037-K21 COMPATIBLE

  • Mfr # P06037-K21-AM

  • Zoro # G314876022


product price: $5,982.99
/ea
Free Shipping & Returns

Key Features

Length
5.5 in
Memory Technology
DDR4 SDRAM
Error Checking
ECC
Memory Speed
3200 MHz
CAS Latency
CL22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P06037-K21-AM
Zoro #
G314876022
UPC #
-
Country of Origin
United States

Dimensions

Length
5.5 in
Thickness
300 mil
Width
1.5 in
Memory Size
128 GB

Details

Memory Technology
DDR4 SDRAM
Error Checking
ECC
Memory Speed
3200 MHz
CAS Latency
CL22
Item
RAM Module
Number of Pins
288
Memory Standard
DDR4-3200/PC4-25600
Device Supported
Server
Memory Rank
Quad-rank
Memory Voltage
1.20V
Number of Modules
(1) 128GB
TAA Compliant
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.