Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128GB DDR4-3200 4RX4 ECC 1.2V LRDIMM HP P07652-B21 COMPATIBLE

  • Mfr # P07652-B21-AM

  • Zoro # G814875877


product price: $3,237.99
/ea
Free Shipping & Returns

Key Features

Memory Voltage
1.20V
Memory Technology
DDR4 SDRAM
Width
1.5 in
Length
5.5 in
Memory Speed
3200 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P07652-B21-AM
Zoro #
G814875877
UPC #
-
Country of Origin
United States

Dimensions

Width
1.5 in
Length
5.5 in
Thickness
300 mil
Memory Size
128 GB

Details

Memory Voltage
1.20V
Memory Technology
DDR4 SDRAM
Item
RAM Module
Memory Speed
3200 MHz
Memory Rank
Quad-rank
Number of Modules
(1) 128GB
Green Environmental Attribute
Environmentally Friendly
Number of Pins
288
Device Supported
Server
Memory Standard
DDR4-3200/PC4-25600
CAS Latency
CL22
Error Checking
ECC
TAA Compliant
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.