128GB DDR4-3200 4RX4 ECC 1.2V LRDIMM HP P07652-H21 COMPATIBLE
- Mfr # P07652-H21-AM
- Zoro # G814875860
product price:Â
$
5,683.99
/ea
Free Shipping & Returns
Key Features
Number of Modules
(1) 128GB
Memory Speed
3200 MHz
Thickness
300 mil
Error Checking
ECC
Length
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P07652-H21-AM
- Zoro #
- G814875860
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 300 mil
- Length
- 5.5 in
- Width
- 1.5 in
- Memory Size
- 128 GB
Details
- Number of Modules
- (1) 128GB
- Memory Speed
- 3200 MHz
- Error Checking
- ECC
- Memory Voltage
- 1.20V
- Device Supported
- Server
- Memory Standard
- DDR4-3200/PC4-25600
- Memory Rank
- Quad-rank
- CAS Latency
- CL22
- Number of Pins
- 288
- Memory Technology
- DDR4 SDRAM
- Item
- RAM Module
- TAA Compliant
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.