Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128GB DDR4-3200 4RX4 ECC 1.2V LRDIMM HP P43171-B21 COMPATIBLE

  • Mfr # P43171-B21-AM

  • Zoro # G814875754


product price: $5,982.99
/ea
Free Shipping & Returns

Key Features

Width
1.5 in
Memory Size
128 GB
Error Checking
ECC
Memory Rank
Quad-rank
Memory Technology
DDR4 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P43171-B21-AM
Zoro #
G814875754
UPC #
-
Country of Origin
United States

Dimensions

Width
1.5 in
Memory Size
128 GB
Thickness
300 mil
Length
5.5 in

Details

Error Checking
ECC
Memory Rank
Quad-rank
Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-3200/PC4-25600
Device Supported
Server
Number of Modules
(1) 128GB
Memory Voltage
1.20V
CAS Latency
CL22
Number of Pins
288
Memory Speed
3200 MHz
Item
RAM Module
TAA Compliant
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.