Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12Ft Hdmi/Dvi-D M/M Black Adapter Cbl

  • Mfr # HDMI2DVID12F

  • Zoro # G9957695


product price: $11.95
/ea

Key Features

Cable Type
DVI-D/HDMI
Cable Length
12 ft
Color
Black
Connection B
1 x HDMI 1.3 Digital Audio/Video - Male
Connection A
1 x 25-pin DVI-D Digital Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDMI2DVID12F
Zoro #
G9957695
UPC #
821456041702
Country of Origin
Unknown

Dimensions

Cable Length
12 ft

Details

Cable Type
DVI-D/HDMI
Color
Black
Connection B
1 x HDMI 1.3 Digital Audio/Video - Male
Connection A
1 x 25-pin DVI-D Digital Video - Male
Item
Video Cable
Supported Resolution
2560 x 1600
Device Supported
Video Device
Maximum Resolution
2560 x 1600

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.