Shop ADD-ON
See all product information
Create Account
12FT ORANGE CAT 6 SLIM PVC ETHERNET CABLE SNAGLESS CLEAR-CLAW RJ-45 M/M
- Mfr # ADD-12FSLCAT6-OE
- Zoro # G522442705
product price:Â
$
12.19
/ea
Key Features
End 2 Connection Type
RJ-45
Fire Rating - Data Cable
CM
Cable Jacket Material
Polyvinyl Chloride
End 2 Gender
Male
Cable Length
12 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-12FSLCAT6-OE
- Zoro #
- G522442705
- UPC #
- 821456741961
- Country of Origin
- China
- End 2 Connection Type
- RJ-45
- Item
- Network Cable
- Fire Rating - Data Cable
- CM
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Gender
- Male
- Performance Category
- Category 6
- End 1 Connection Type
- RJ-45
- Cable Jacket Color
- Orange
- End 1 Gender
- Male
Dimensions
- Cable Length
- 12 ft
- Wire Size
- 28 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.