This item is Discontinued.

This item is Discontinued.
12FT RJ-45 MALE TO RJ-45 MALE GREEN CAT6 STP PVC COPPER TAA COMPLIANT (Discontinued)
Mfr #
ADD-12FCAT6S-GN-TAA
Zoro #
G610730158
UPC # 821455873755
Country of Origin Multiple
Category Ethernet Cables & Patch Cords
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ADD-12FCAT6S-GN-TAA
Zoro #
G610730158
UPC #
821455873755
Country of Origin
Multiple
Dimensions
Cable Length
12 ft
Wire Size
24 AWG
Details
Item
Network Cable
End 1 Gender
Male
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Gender
Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Green
Cable Jacket Material
Polyvinyl Chloride (PVC); Copper
Standards
TAA Compliant
Cable Type
Category 6
Shielded / Unshielded
Shielded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.