
12Ft Rj-45 M/M Cat6 Yellow Cu Patch Cbl
Mfr # ADD-4FSLCAT6-BE
Zoro # G9750267
product price: $9.25
/eaSold in multiples of 2 for $18.50
Key Features
Boot Type - Data cable
Snagless, Clear Claw
Length - Patch Cord
4 ft
Cable Type
Category 6
Wire Size
24 AWG
Shielding
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-4FSLCAT6-BE
Zoro #
G9750267
UPC #
821455884799
Country of Origin
Unknown
Dimensions
Length - Patch Cord
4 ft
Wire Size
24 AWG
Details
Boot Type - Data cable
Snagless, Clear Claw
Cable Type
Category 6
Shielding
No
Jacket Color
Blue
Item - Data Cable
Network Cable
Features
Unshielded Twisted Pair (UTP)
Jacket Material
Polyvinyl Chloride (PVC)
Material
Polyvinyl Chloride (PVC), Copper
Jacket Type
CM
Connector Type on First End
RJ-45 Network - Male
Cable Characteristic
Patch Cable
Connector on Second End Details
(1) RJ-45 Network - Male
Connector on First End Details
(1) RJ-45 Network - Male
Connector Gender on Second End
Male
Device Supported
Network Device, Patch Panel, Hub, Media Converter, Switch, Router
Connector Gender on First End
Male
Cable Configuration
Straight-through
Cable Listing
CM
Connector Type on Second End
RJ-45 Network - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.